Hansgrohe

C Wall Mount Toilet Tissue Holder in Polished Nickel

Part #H06093830  |  Manufacturer Part #06093830

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can also be used as a towel ring
  • Limited consumer warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: C

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-1/2 in

Material: Brass

Mount Type: Wall

Pivoting: No

Width: 2 in