0 items

Hansgrohe Cassetta S Double Soap Dish in Clear

H28675000

Color Finish

(Pricing is for Clear)

$66.83

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Limited consumer warranty
  • Self-draining

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Cassetta S
Color Finish
Clear
Color Finish Category
Clear
Length
4-1/2 in
Material
Plastic
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday