Check Valve in Polished Chrome
Check Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited consumer warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Check Valve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve
- WaterSense Labeled:
- No