0 items

Hansgrohe Citterio 1-Hole Bidet Faucet with Single Lever Handle in Polished Chrome

AX39210001

Color Finish

(Pricing is for Polished Chrome)

$839.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Cascade no-clog aerator
  • Includes pop-up assembly
  • Swivel aerator

SPECIFICATIONS

ADA Compliant
Yes
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
2-7/8 in
Spout Reach
4-19/50 in
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday