Multi Function Full Spray Intense Turbo and Pulsating Massage Showerhead in Brushed Nickel
Club 100 Multi Function Full Spray Intense Turbo and Pulsating Massage Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Full, Pulsating Massage, Intense Turbo
- Flow: 2.0 gpm
- 75 no-clog spray channels
- 360<DEG?> Control spray mode adjustment
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Club 100
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Number of Jets:
- 1
- Shape:
- Round
- Shower Arm Reach:
- 4-1/4 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray Intense Turbo, Pulsating Massage
- WaterSense Labeled:
- Yes