Multi Function Full, Pulsating Massage and Intense Turbo Showerhead in Polished Nickel
Croma 100 Classic Multi Function Full, Pulsating Massage and Intense Turbo Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Full, Pulsating Massage, Intense Turbo
- Low-flow compliant - 1.8 GPM
- 75 no-clog spray channels
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma 100 Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Jets:
- 3
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage, Intense Turbo
- WaterSense Labeled:
- Yes