Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

You last purchased this on
 
Hansgrohe

Croma 100 Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma 100 Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #H04752820
  • Item #7503199
  • Manufacturer Part #04752820
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray modes: Full, Pulsating Massage, Intense Turbo
  • Low-flow compliant - 1.8 GPM
  • 75 no-clog spray channels
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CEC Compliant:
For Sale in CA
Collection:
Croma 100
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9.3 in
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Height:
2-7/10 in
Hose Included:
No
Length:
9-1/2 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
Type:
H04752820
WaterSense Labeled:
Yes
Width:
4 in