Croma 15-6/7 in. Sam Set Plus Less Shower in Polished Chrome

Part #H04527000  |  Item #4839258  |  Manufacturer Part #04527000

$ 241.40 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Locking push-button diverts flow to hand shower

Specifications

Collection: Croma

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: SAM Set Plus

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 15-6/7 in

NSF Certified: No

WaterSense Labeled: No