Single Function Showerhead in Polished Chrome
Croma® Single Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
- Spray modes: Rain
- Low-flow compliant - 1.8 GPM
- 140 no-clog spray channels
- Fully-finished matching spray face
- Spray face removable for cleaning
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11 in
- Diameter:
- 11 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 11 in
- NSF Certified:
- No
- Number of Jets:
- 1
- Pause Control:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 7-3/8 in