Single Function Full Showerhead in Polished Chrome

This product has been replaced by

Hansgrohe Polished Chrome Single Function Hand Shower
Hansgrohe Single Function Hand Shower in Polished Chrome
Manufacturer Part #06497000
You last purchased this on
 
Hansgrohe

Croma® Single Function Full Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hansgrohe Polished Chrome Single Function Hand Shower
Hansgrohe Single Function Hand Shower in Polished Chrome
Manufacturer Part #06497000
Hansgrohe

Croma® Single Function Full Showerhead in Polished Chrome

  • Fast #
  • Part #H28492001
  • Item #1918436
  • Manufacturer Part #28492001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • No-clog spray channels
  • SIMPLE TO CLEAN: The 50 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Croma®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-7/8 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4-3/4 in
IAPMO Listed -:
No
Material:
Brass
Number of Jets:
1
Origin:
Global
Shape:
Round
Shower Arm Reach:
2-7/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
H28492005
WaterSense Labeled:
Yes
Width:
5-3/4 in