Hansgrohe Croma 2 gpm Showerpipe in Brushed Nickel

H27169821

Manufacturer Part #: 27169821

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Shower outlet flow: 2.0 gpm
  • Anti-scald 100° safety stop
  • Integrated volume control/diverter for 2 functions
  • Exposed installation
  • Built-in shut-off and diverter
  • Includes 63" hose
  • QuickClean™ function on hand shower and showerhead

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
41-3/8 in
Length
14-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday