Multi Function Hand Shower in Polished Nickel
Croma 100 Classic Multi Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Full, Pulsating Massage, Intense Turbo
- Flow: 2.0 gpm
- 75 no-clog spray channels
- EcoAir Technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma 100 Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-1/2 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 9-1/2 in
- NSF Certified:
- No
- Number of Jets:
- 3
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Intense Turbo, Pulsating Massage
- WaterSense Labeled:
- Yes