Hansgrohe

Croma® Multi Function Full, Intense Turbo and Pulsating Massage Showerhead in Oil Rubbed Bronze

Part #H04070620  |  Manufacturer Part #04070620

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • QuickClean™ cleaning system

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Croma®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 5-1/4 in

End Connection 1: FNPT

Faucet Connection: FNPT

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 5-1/4 in

IAPMO Listed: Yes

Length: 5-1/4 in

Material: Metal, Plastic

Shower Arm Reach: 5-1/4 in

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

Spray Type: Full, Intense Turbo, Pulsating Massage

WaterSense Labeled: No

Width: 3 in