Multi Function Hand Shower in Brushed Nickel
Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking push-button diverts flow to hand shower
- Shower outlet flow: 2.0 gpm
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 6-1/4 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 9-1/4 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes