No Handle Single Function Shower System in Polished Chrome
Croma No Handle Single Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Croma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8 in
- Diameter:
- 9.5 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 26-3/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 26-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 26-3/8 in
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-5/8 in