Dual Function Rain and Intense Rain Showerhead in Polished Chrome with White

You last purchased this on
 
Hansgrohe

Croma Select E Dual Function Rain and Intense Rain Showerhead in Polished Chrome with White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma Select E Dual Function Rain and Intense Rain Showerhead in Polished Chrome with White

  • Fast #
  • Part #H26528401
  • Item #5172761
  • Manufacturer Part #26528401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome/White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray modes: Rain, IntenseRain
  • Flow: 2.0 gpm
  • 147 no-clog spray channels
  • Fully-finished matching spray face
  • Select button for comfortable alternation of spray modes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Croma Select E
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome/White
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Number of Jets:
2
Shape:
Square
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Dual
Spray Type:
Rain, Intense Rain
WaterSense Labeled:
Yes
Width:
7-3/8 in