Multi-Jet Shower Pipe in Brushed Nickel

You last purchased this on
 
Hansgrohe

Croma Select E Multi-Jet Shower Pipe in Brushed Nickel

  • Fast #
  • Part #H27257821
  • Item #7246470
  • Manufacturer Part #27257821
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma Select E Multi-Jet Shower Pipe in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Anti-scald 100° safety stop
  • Integrated volume control/diverter for 2 functions
  • Shower outlet flow: 2.0 gpm
  • Exposed installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Croma Select E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
19-1/8 in
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
63 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
15-1/2 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Dual
Spray Type:
Rain
Trim Only:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes