Dual Function Rain and Intense Rain Showerhead in Brushed Nickel

You last purchased this on
 
Hansgrohe

Croma Select S Dual Function Rain and Intense Rain Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma Select S Dual Function Rain and Intense Rain Showerhead in Brushed Nickel

  • Fast #
  • Part #H26523821
  • Item #5172790
  • Manufacturer Part #26523821
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • LONG-TERM RELIABILITY: Secure boltic handle design constructed using solid brass materials and latest finishing technology ensuring a long product life
  • A DESIGN STATEMENT PIECE: Precise German design and engineering delivers striking aesthetics combined with an exceptional water experience
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SIMPLE TO CLEAN: Quickclean anti-limescale silicone aerator can be quickly wiped clean for optimized water flow performance
  • MORE FREEDOM OF MOVEMENT: ComfortZone provides ideal distance between the spout and the sink offers more space for comfortable use with drop-in or undermount sinks
  • FULLER, LIGHTER AND SOFTER DROPS: AirPower aerated spray delivers less splashing and a particularly pleasant feeling of water
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Croma Select S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-2/5 in
Diameter:
7-3/8 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-19/50 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-19/50 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Number of Jets:
2
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Dual
Spray Type:
Rain, Intense Rain
WaterSense Labeled:
Yes
Width:
7-19/50 in