Hansgrohe Croma® Select S 2.5 gpm Handshower

H26803

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 79 no-clog spray channels
  • Flow: 2.5 gpm
  • Select button for comfortable alternation of spray modes
  • Spray modes: Vario-Jet (spray zones of variable intensity)

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Croma® Select S
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-3/8 in
End Connection 1
Gasket
End Connections
Gasket
Energy Star Compliant
No
Faucet Connection
Gasket
Faucet Connection Size
1/2 in
Faucet Height
7-1/8 in
Faucet Material
Brass
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Height
7-1/8 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Showerhead Function
Multi
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday