Dual Function Intense Rain and Rain Showerhead in Polished Chrome with White
Croma Select S Dual Function Intense Rain and Rain Showerhead in Polished Chrome with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Rain, IntenseRain
- Flow: 1.8 gpm
- 147 no-clog spray channels
- Fully-finished matching spray face
- Select button for comfortable alternation of spray modes
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/White
- Depth:
- 3-3/8 in
- Diameter:
- 7-3/8 in
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Intense Rain, Rain
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-3/8 in