Multi Function Hand Shower in Polished Chrome
Croma Select S Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Select button for comfortable alternation of spray modes
- 30° adjustment
- Spray modes: SoftRain, IntenseRain, Pulsating Massage
- Flow: 2.0 gpm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Croma Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-3/8 in
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Soft Rain, Intense Rain, Pulsating Massage
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes