Croma Select S Multi Function Hand Shower in Polished Chrome

Part #H04724400  |  Item #7344337  |  Manufacturer Part #04724400

$ 84.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY SELECT CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The SELECT buttons provides easy on/off for each shower function with a single touch.
  • STYLE VERSATILITY: Square ShowerSelect trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2012

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Croma Select S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 9.6 in

Diameter: 4-3/8 in

End Connection 1: Gasket

End Connections: Gasket

Faucet Connection: Gasket

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Hand Shower Diameter: 4-3/10 in

Hand Shower Flow Rate: 1.8 gpm

Height: 2-4/5 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 9-8/25 in

Material: Plastic

Material Type: ABS

NSF Certified: No

Number Of Jets: 3

Pause Control: No

Showerhead Function: Multi

Spray Type: [Intense Rain, Pulsating Massage, Soft Rain]

Trim Only: No

WaterSense Labeled: Yes

Width: 4-3/10 in