Single Function Rainshower Showerhead in Brushed Nickel

You last purchased this on
 
Hansgrohe

Croma Single Function Rainshower Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma Single Function Rainshower Showerhead in Brushed Nickel

  • Fast #
  • Part #H26221821
  • Item #7344310
  • Manufacturer Part #26221821
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray modes: Rain
  • Low-flow compliant - 2.0 GPM
  • 140 no-clog spray channels
  • Fully-finished matching spray face
  • Spray face removable for cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Croma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
11 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-3/8 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rainshower
WaterSense Labeled:
Yes
Width:
7-3/8 in