Croma Two Handle Single Function Shower System in Polished Chrome

Part #H04530000  |  Item #5172789  |  Manufacturer Part #04530000

$ 564.85 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Green

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic

Center Size: 0 in

Collection: Croma

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 14.5 in

Diameter: 11.13 in

Faucet Connection Size: 1/2 in

Faucet Height: 45-1/8 in

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.0 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2.0 gpm

Handle Material: Metal

Handle Type: Knob

Height: 45-1/8 in

Hose Included: Yes

Hose Length: 63 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 41-1/10 in

NSF Certified: No

Number of Handles: Two Handle

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Single

Slide Bar Height: 45-1/8 in

Spray Type: [RainAir, Rain, WhirlAir]

Trim Only: Yes

WaterSense Labeled: Yes

Width: 12-3/5 in