2 gpm 1-Jet Round Showerhead in Brushed Nickel
Crometta 2 gpm 1-Jet Round Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- GENEROUS WATER COVERAGE: The 7-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- SIMPLE TO CLEAN: The 178 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Crometta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- NSF Certified:
- No
- Number of Jets:
- 1
- Origin:
- Global
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4 in