2 gpm ABS Handshower in Polished Chrome with White
Crometta 2 gpm ABS Handshower in Polished Chrome with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- CONCENTRATED WATER COVERAGE: The 4-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- SIMPLE TO CLEAN: The 85 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Crometta
- Color Finish Category:
- Chromes
- Color Finish Name:
- White/Chrome
- Diameter:
- 3-7/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-3/16 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 9-3/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-2/5 in
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Global
- Showerhead Function:
- Single
- Spray Type:
- Multifunction
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-3/4 in