0 items

Hansgrohe S Diverter Trim

H04232

Color Finish

Starting at $109.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle, Sleeve, Escutcheon

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
4-1/4 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday