Hand Shower Holder in Brushed Nickel

You last purchased this on
 
Hansgrohe

E Hand Shower Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

E Hand Shower Holder in Brushed Nickel

  • Fast #
  • Part #H28321823
  • Item #1684047
  • Manufacturer Part #28321823
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits all hoses with conical nut
  • Limited lifetime consumer warranty
  • One position holder
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-89/100 in
Diameter:
1-1/2 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-5/8 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-5/8 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Plastic
NSF Certified:
No
Pause Control:
No
Type:
H28321823
WaterSense Labeled:
No
Width:
2-5/8 in