Hand Shower Holder in Polished Brass
E Hand Shower Holder in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 78-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One position holder
- Fits all hoses with conical nut
- Wall mount installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- E
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in