Hand Shower Holder in Rubbed Bronze
This product has been replaced by
Manufacturer Part #28324920
E Hand Shower Holder in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all hoses with conical nut
- Limited lifetime consumer warranty
- One position holder
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- E
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in