Pressure Balancing Shower Trim with Single Lever Handle in Brushed Nickel

You last purchased this on
 
Hansgrohe

Commercial Pressure Balancing Shower Trim with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Commercial Pressure Balancing Shower Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #H04496820
  • Item #4491393
  • Manufacturer Part #04496820
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet
  • Flow: 5.5 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-3/4 in
Flow Rate:
5.5 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No