Exposed Tub and Shower Thermostatic Diverter Valve in Polished Chrome
Ecostat Exposed Tub and Shower Thermostatic Diverter Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop may be reset to comply with local plumbing codes
- Connection on bottom for hand shower hose for shower versatility
- Exposed mixer allows you to control the thermostat from the right handle with the volume control and diverter on the left handle
- Integrated tub filler with diverter on the left handle
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ecostat
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount, Deck Mount
- Flow Rate:
- 5.3 gpm
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 11 in