High Gloss Fixing Screw Ibox Set in Polished Chrome

You last purchased this on
 
Hansgrohe

Ecostat High Gloss Fixing Screw Ibox Set in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Ecostat High Gloss Fixing Screw Ibox Set in Polished Chrome

  • Fast #
  • Part #H96454000
  • Item #3864704
  • Manufacturer Part #96454000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited consumer warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Ecostat
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Fixing Pack
Installation Type:
Wall Mount
WaterSense Labeled:
No