Ecostat Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim

Part #H15718821  |  Item #7503193  |  Manufacturer Part #15718821

$ 182.21 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Hansgrohe Ecostat Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim / $182.21

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Ecostat

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-3/16 in

Escutcheon Width: 6-1/8 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 5.44 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No