Hansgrohe

Ecostat Thermostatic Valve Trim with Volume Control and Double Knob Handle in Polished Chrome

Part #H13161001  |  Item #4384850  |  Manufacturer Part #13161001

$ 345.15 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  126

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volume control for 1 outlet
  • Thermostatic cartridge
  • Ceramic cartridge
  • Anti-scald 100<DEG?> safety stop

Specifications

ADA Compliant: No

Application: Residential

Collection: Ecostat

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 3 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Knob

Height: 3 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 13-3/4 in

Material: Brass

Number of Handles: Two Handle

Shower Arm Reach: 13-3/4 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: No

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 5-1/8 in