Two Handle Thermostatic Valve Trim in Brushed Nickel
Ecostat E Two Handle Thermostatic Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
- Flow: 6.0 GPM (22.7 L/Min)
- Thermostatic cartridge, ceramic cartridge
- Volume control for 1 outlet
- Optimized for water-efficient shower products
- Anti-scald 100 safety stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Ecostat E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-1/8 in
- Escutcheon Width:
- 6-1/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes