Exafill Bath Filler in Polished Chrome

Part #H58127000  |  Item #7184634  |  Manufacturer Part #58127000

$ 207.46 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Exafill

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

Flow Rate: 10 gpm

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No