Extension Pipe for Ceiling Mount Showerhead in Polished Nickel
Extension Pipe for Ceiling Mount Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 4" pipe, escutcheon, and adjustable installation nipple
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2.48 in
- Diameter:
- 2.48 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No