1 gpm 1-Hole Faucet Low Flow in Polished Chrome (Less Pop-Up)
Focus 1 gpm 1-Hole Faucet Low Flow in Polished Chrome (Less Pop-Up)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerated spray
- Flow: 1.0 gpm
- Solid brass
- Pop-up assembly not included
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Focus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes