3-Hole Brass Roman Tub Trim with Double Lever Handle in Brushed Nickel

You last purchased this on
 
Hansgrohe

Focus 3-Hole Brass Roman Tub Trim with Double Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Focus 3-Hole Brass Roman Tub Trim with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #H04365820
  • Item #4384954
  • Manufacturer Part #04365820
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 90° ceramic valves
  • Solid brass
  • Flow: 5.8 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Focus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
5.8 gpm
Handle Type:
Lever
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Trim Only:
No
Tub Spout Reach:
7-1/8 in
WaterSense Labeled:
No
Width:
15-3/4 in