Focus™ Horizontal Bidet Faucet in Brushed Nickel

Part #H31920821  |  Item #4384961  |  Manufacturer Part #31920821

$ 187.20 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pivoting aerator
  • Ceramic cartridge
  • Includes pop-up assembly
  • Boltic® handle lock
  • M2 ceramic cartridge
  • Includes pop-up assembly
  • Solid brass construction, exposed pop-up drain without overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bidet Type: Horizontal

Collection: Focus™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Handle Type: Lever

Material: Brass

Number of Handles: Single Handle

Spout Height: 5-1/4 in

Spout Reach: 5 in

Trim Only: No

WaterSense Labeled: No

Width: 1-7/8 in