Hansgrohe
Focus N CCY LF 1.8 1HDL LEV PD BAR FCT
Part #H71802801 | Item #7967193 | Manufacturer Part #71802801
Type:
H71802801Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your kitchen faucet needs
- CONFIGURATION: Must be installed in single-hole counter configuration
- SPRAY MODE: This bar faucet features an aerated spray mode, which causes less splashing than traditional faucets
- ROBUST MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.75 GPM
- COMPATIBLE STYLE: This faucet coordinates well with the Focus N kitchen collection
- CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
ADA Compliant: Yes
Automatic Shut-Off: No
CEC Compliant: For Sale in CA
Collection: Focus N
Color Finish: Steel Optic
Color Finish Category: Stainless Steel
Deck Plate Included: No
Depth: 9-3/50 in
Faucet Height: 13-3/4 in
Flow Rate: 1.8 gpm
Hand Shower Diameter: 4-1/10 in
Hand Shower Flow Rate: 1.75 gpm
Handle Included: Yes
Handle Type: Lever
Height: 4-3/4 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Lead Law Compliant: Yes
Material: Brass
Number of Handles: Single Handle
Number of Holes: 1 Hole
Number of Hooks: 1
Origin: Domestic
Product Type: Bar Faucet
Rust Resistant: No
Shower Arm Reach: 9-3/50 in
Showerhead Flow Rate: 1.75 gpm
Side Spray: No
Slide Bar Height: 13-3/4 in
Spout Height: 8-3/4 in
Spout Reach: 7-1/2 in
Spout Swivel: 360°
Spout Type: Swivel
Spray Type: Laminar
Style: Modern
Type: H71802801
Valve Type: Disc Valve
WaterSense Labeled: No
Weight: 3.907