Focus S 5.8 gpm 3-Hole Roman Tub Set Trim with Double Lever Handle in Polished Chrome

Part #H31732001  |  Item #3332720  |  Manufacturer Part #31732001

$ 407.39 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flow: 5.8 gpm
  • 90° ceramic valves
  • Solid brass

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

Collection: Focus S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 5.8 gpm

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/4 in

Trim Only: Yes

Tub Spout Reach: 6-1/8 in

WaterSense Labeled: No