Hansgrohe

Focus Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #H04370820  |  Manufacturer Part #04370820

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Includes pop-up assembly

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Collection: Focus

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-1/8 in

Spout Reach: 4 in

Trim Only: No

Type: H04370820

WaterSense Labeled: Yes

Width: 1-7/8 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Hansgrohe Focus Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel