Single Handle Bathroom Sink Faucet in Brushed Nickel
Focus Single Handle Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerated spray
- Flow: 1.2 gpm
- Solid brass
- Swivel range 120°
- Includes pop-up assembly
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Focus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-1/4 in
- Spout Reach:
- 6-1/4 in
- Spout Swivel:
- 120°
- Stream Type:
- Aerated
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-3/4 in