0 items

Hansgrohe E Hand Shower Holder

H28321

Color Finish

Starting at $33.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits all hoses with conical nut
  • Limited lifetime consumer warranty
  • One position holder

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-5/8 in
IAPMO Listed
No
Length
2 in
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday