0 items

Hansgrohe C Hand Shower Holder

H28324

Color Finish

Starting at $25.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits all hoses with a conical nut
  • One position hand shower holder, is not adjustable
  • Solid brass construction, exposed pop-up drain without overflow
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
1-3/4 in
IAPMO Listed
No
Length
2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday