0 items

Hansgrohe Techniflex® Hand Shower Hose

H28274

Color Finish

Starting at $58.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High-quality shower hose with metal look
  • No-kink hose

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Techniflex®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Swivel
Height
7-1/4 in
IAPMO Listed
No
Length
80 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday