0 items

Hansgrohe S/E High Gloss E-Spare Toilet Paper Holder

H40517

Color Finish

Starting at $67.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Holds spare roll
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
S/E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/8 in
Material
Brass
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday