Hand Shower Holder in Satin Chrome
Hand Shower Holder in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Hansgrohe
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No